ProductPage

DANFOSS CETOP plunger 2N V

Product documents

Document Document type
Product overview

Stock item
Size: NG6/Cetop 3
Version: Flangeable
Type of valve: 4/2
Model: Conventional
Max. operating pressure (bar): 350
Operation: Electrical
Max. oilflow (l/min): 80
Voltage: 24 VDC
Options: Soft shift 0,8 mm
Clear filter      (1 of the 1 items displayed)
NG6 valve DG4V 3 2N208 VM U HH7 60 DANFOSS NG6 valve DG4V 3 2N208 VM U HH7 60 ERIKS Item #: 12468350
 
Price (Per piece):
€314.22
Stock item
Size: NG6/Cetop 3
Version: Flangeable
Type of valve: 4/2
Model: Conventional
Max. operating pressure (bar): 350
Operation: Electrical
Max. oilflow (l/min): 80
Voltage: 24 VDC
Options: Soft shift 0,8 mm
Clear filter      (1 of the 1 items displayed)