ProductPage

OLEODINAMICA MARCHESINI Limiting valve (limit switch), type VF-NC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Version: Inline mounting
Type of valve: 2/2
Opening pressure: 7 bar
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (3 of the 3 items displayed)
End of stroke valve V-101 3/8" NC V0827 OLEODINAMICA MARCHESINI End of stroke valve V-101 3/8" NC V0827 ERIKS Item #: 12497217
 
Price (Per piece):
€115.60
End of stroke valve V-121 1/2" NC V0828 OLEODINAMICA MARCHESINI End of stroke valve V-121 1/2" NC V0828 ERIKS Item #: 12497218
 
Price (Per piece):
€118.80
End of stroke valve V-201 3/4" NC V0829 OLEODINAMICA MARCHESINI End of stroke valve V-201 3/4" NC V0829 ERIKS Item #: 12497219
 
Price (Per piece):
€200.00
Stock item
Version: Inline mounting
Type of valve: 2/2
Opening pressure: 7 bar
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (3 of the 3 items displayed)