ProductPage

OLEODINAMICA MARCHESINI Throttle, type VS

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

This throttle screw is used on actuators as a bidirectional restrictor when only coarse adjustment is required or when small installation dimensions don't allow the mounting of an inline restrictor. It's a cost effective solution, but it doesn't guarantee the same security of a flow regulator valve.
Material:
- Body: zinc-plated steel.
- BSP ports.

Stock item
Max. operating pressure (bar): 350
Type of valve: Without checkvalve
Material: Steel
Type adjustment: Internal screw
Connections
Clear filter      (3 of the 3 items displayed)
Throttle screw VS 1/2" R1371 OLEODINAMICA MARCHESINI Throttle screw VS 1/2" R1371 ERIKS Item #: 14229137
 
Price (Per piece):
€14.40
Throttle screw VS 1/4" R1351 OLEODINAMICA MARCHESINI Throttle screw VS 1/4" R1351 ERIKS Item #: 14229135
 
Price (Per piece):
€7.52
Throttle screw VS 3/8" R1361 OLEODINAMICA MARCHESINI Throttle screw VS 3/8" R1361 ERIKS Item #: 14229136
 
Price (Per piece):
€10.00
Stock item
Max. operating pressure (bar): 350
Type of valve: Without checkvalve
Material: Steel
Type adjustment: Internal screw
Connections
Clear filter      (3 of the 3 items displayed)