ProductPage

FLEXION Straight adapter steel BSPP-fs/NPT-m STR-BFS60-NT

Product documents

Document Document type
Product overview

  • Swivel Connector
  • BSPP female swivel with 60° cone
  • NPT male thread
  • Material: Zinc-plated steel

Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: Female swivel thread
Connection size 1
Connection 2: External thread
Connection size 2
Clear filter      (5 of the 5 items displayed)
Straight adapter steel BSPP-fs/NPT-m STR-24BFS60-24NT FLEXION Straight adapter steel BSPP-fs/NPT-m STR-24BFS60-24NT ERIKS Item #: 11484639

Catalogue item no 1: B11484639

 
Price (Per piece):
€36.83
Straight adapter steel BSPP-fs/NPT-m STR-08BFS60-12NT FLEXION Straight adapter steel BSPP-fs/NPT-m STR-08BFS60-12NT ERIKS Item #: 11484614
 
Price (Per piece):
€6.44
Straight adapter steel BSPP-fs/NPT-m STR-02BFS60-02NT FLEXION Straight adapter steel BSPP-fs/NPT-m STR-02BFS60-02NT ERIKS Item #: 11484583
 
Price (Per piece):
€17.88
Straight adapter steel BSPP-fs/NPT-m STR-16BFS60-16NT FLEXION Straight adapter steel BSPP-fs/NPT-m STR-16BFS60-16NT ERIKS Item #: 11484626

Catalogue item no 1: B11484626

 
Price (Per piece):
€50.31
Straight adapter steel BSPP-fs/NPT-m STR-12BFS60-12NT FLEXION Straight adapter steel BSPP-fs/NPT-m STR-12BFS60-12NT ERIKS Item #: 11484617

Catalogue item no 1: B11484617

 
Price (Per piece):
€36.25
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: Female swivel thread
Connection size 1
Connection 2: External thread
Connection size 2
Clear filter      (5 of the 5 items displayed)