ProductPage

FLEXION Straight adapter steel BSPP-m/M-m STR-BM60-MM60

Product documents

Document Document type
Product overview

  • Male stud connector
  • BSPP male thread with 60° cone
  • Metric male thread 60° inverted cone
  • Metallic sealing edge Form B
  • Material: Zinc-plated steel

Stock item
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2
Connection size 2
Clear filter      (28 of the 28 items displayed)
Page Size   
Next
Straight adapter steel BSPP-m/M-m STR-20BM60-45MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-20BM60-45MM60 ERIKS Item #: 13527408
 
Price (Per piece):
€24.00
Straight adapter steel BSPP-m/M-m STR-08BM60-12MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-12MM60 ERIKS Item #: 13358041
 
Price (Per piece):
€1.40
Straight adapter steel BSPP-m/M-m STR-08BM60-16MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-16MM60 ERIKS Item #: 11485010
 
Price (Per piece):
€1.94
Straight adapter steel BSPP-m/M-m STR-08BM60-18MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-18MM60 ERIKS Item #: 11485013
 
Price (Per piece):
€1.35
Straight adapter steel BSPP-m/M-m STR-08BM60-20MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-20MM60 ERIKS Item #: 11485016
 
Price (Per piece):
€2.39
Straight adapter steel BSPP-m/M-m STR-08BM60-22MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-22MM60 ERIKS Item #: 11485019
 
Price (Per piece):
€1.40
Straight adapter steel BSPP-m/M-m STR-08BM60-14MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-14MM60 ERIKS Item #: 13527384
 
Price (Per piece):
€3.62
Straight adapter steel BSPP-m/M-m STR-04BM60-10MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-04BM60-10MM60 ERIKS Item #: 11484974
 
Price (Per piece):
€3.51
Straight adapter steel BSPP-m/M-m STR-04BM60-12MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-04BM60-12MM60 ERIKS Item #: 11484977
 
Price (Per piece):
€1.25
Straight adapter steel BSPP-m/M-m STR-04BM60-14MM60 FLEXION Straight adapter steel BSPP-m/M-m STR-04BM60-14MM60 ERIKS Item #: 11484980
 
Price (Per piece):
€0.97
Stock item
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2
Connection size 2
Clear filter      (28 of the 28 items displayed)
Page Size   
Next