ProductPage

FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ-FLH4

Product documents

Document Document type
Product overview

Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Flange
Hose ID (DN)
Hose ID (in)
Connection termination: SAE code 62 6000 PSI
Connection termination size
Elbow angle (°): 45
Bend model: Standard
Clear filter      (5 of the 5 items displayed)
Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ12FLH412 FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ12FLH412 ERIKS Item #: 14340612
 
Price (Per piece):
€91.98
Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ20FLH420 FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ20FLH420 ERIKS Item #: 14340637
 
Price (Per piece):
€191.71
Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ24FLH424 FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ24FLH424 ERIKS Item #: 14340644
 
Price (Per piece):
€111.93
Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ24FLH432 FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ24FLH432 ERIKS Item #: 14340625
 
Price (Per piece):
€480.40
Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ32FLH432 FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) QHJ32FLH432 ERIKS Item #: 14340620
 
Price (Per piece):
€201.59
Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Flange
Hose ID (DN)
Hose ID (in)
Connection termination: SAE code 62 6000 PSI
Connection termination size
Elbow angle (°): 45
Bend model: Standard
Clear filter      (5 of the 5 items displayed)