ProductPage

FLEXION Hose coupling bend 90° BSP female thread swivel 60° cone QHJ-SBP9

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Swivel nut style: Thrust wire nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (4 of the 4 items displayed)
Hose coupling bend 90° BSP female thread swivel 60° cone QHJ12SBP912CN FLEXION Hose coupling bend 90° BSP female thread swivel 60° cone QHJ12SBP912CN ERIKS Item #: 14340859
 
Price (Per piece):
€23.55
Hose coupling bend 90° BSP female thread swivel 60° cone QHJ16SBP916CN FLEXION Hose coupling bend 90° BSP female thread swivel 60° cone QHJ16SBP916CN ERIKS Item #: 14340910
 
Price (Per piece):
€87.70
Hose coupling bend 90° BSP female thread swivel 60° cone QHJ24SBP924CN FLEXION Hose coupling bend 90° BSP female thread swivel 60° cone QHJ24SBP924CN ERIKS Item #: 14340902
 
Price (Per piece):
€229.80
Hose coupling bend 90° BSP female thread swivel 60° cone QHJ32SBP932CN FLEXION Hose coupling bend 90° BSP female thread swivel 60° cone QHJ32SBP932CN ERIKS Item #: 14340869
 
Price (Per piece):
€425.69
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Swivel nut style: Thrust wire nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (4 of the 4 items displayed)