ProductPage

FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ-FLH9

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Flange
Hose ID (DN)
Hose ID (in)
Connection termination: SAE code 62 6000 PSI
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (9 of the 9 items displayed)
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ12FLH916 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ12FLH916 ERIKS Item #: 14340659
 
Price (Per piece):
€126.87
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ12FLH912 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ12FLH912 ERIKS Item #: 14340610
 
Price (Per piece):
€94.16
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ16FLH920 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ16FLH920 ERIKS Item #: 14340638
 
Price (Per piece):
€201.49
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ16FLH916 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ16FLH916 ERIKS Item #: 14340655
 
Price (Per piece):
€117.23
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ20FLH924 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ20FLH924 ERIKS Item #: 14340650
 
Price (Per piece):
€284.85
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ20FLH920 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ20FLH920 ERIKS Item #: 14340635
 
Price (Per piece):
€197.19
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ24FLH924 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ24FLH924 ERIKS Item #: 14340643
 
Price (Per piece):
€123.11
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ24FLH932 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ24FLH932 ERIKS Item #: 14340624
 
Price (Per piece):
€207.99
Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ32FLH932 FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) QHJ32FLH932 ERIKS Item #: 14340619
 
Price (Per piece):
€225.01
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Flange
Hose ID (DN)
Hose ID (in)
Connection termination: SAE code 62 6000 PSI
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (9 of the 9 items displayed)