ProductPage

FLEXION Hose coupling straight metric 24° cone male thread QHJ-MHD

Product documents

Document Document type
Product overview

Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Male thread
Hose ID (DN)
Hose ID (in)
Connection termination: Metric 24° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)
Hose coupling straight metric 24° cone male thread QHJ16MHD30 FLEXION Hose coupling straight metric 24° cone male thread QHJ16MHD30 ERIKS Item #: 14486964
 
Price (Per piece):
€147.31
Hose coupling straight metric 24° cone male thread QHJ20MHD38 FLEXION Hose coupling straight metric 24° cone male thread QHJ20MHD38 ERIKS Item #: 14486963
 
Price (Per piece):
€283.32
Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Male thread
Hose ID (DN)
Hose ID (in)
Connection termination: Metric 24° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)