ProductPage

FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA-SBP4

Product documents

Document Document type
Product overview

Stock item
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 45
Bend model: Standard
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA03SBP402CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA03SBP402CN ERIKS Item #: 13557642
 
Price (Per piece):
€5.12
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP404SB FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP404SB ERIKS Item #: 14543562
 
Price (Per piece):
€1.64
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP402CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP402CN ERIKS Item #: 13557643
 
Price (Per piece):
€4.73
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP406SB FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA04SBP406SB ERIKS Item #: 14543563
 
Price (Per piece):
€2.98
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA05SBP404CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA05SBP404CN ERIKS Item #: 13557645
 
Price (Per piece):
€5.16
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA06SBP408CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA06SBP408CN ERIKS Item #: 14543565
 
Price (Per piece):
€3.24
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA06SBP406SB FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA06SBP406SB ERIKS Item #: 14543564
 
Price (Per piece):
€2.10
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP408SB FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP408SB ERIKS Item #: 14543566
 
Price (Per piece):
€3.13
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP412CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP412CN ERIKS Item #: 13557649
 
Price (Per piece):
€5.42
Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP410CN FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA08SBP410CN ERIKS Item #: 14543602
 
Price (Per piece):
€7.32
Stock item
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 45
Bend model: Standard
Clear filter      (18 of the 18 items displayed)
Page Size   
Next