ProductPage

FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone OR ZFA-SBS9

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (2 of the 2 items displayed)
Hose coupling bend 90° BSP female swivel thread 60° cone OR ZFA12SBS912CN FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone OR ZFA12SBS912CN ERIKS Item #: 13557551
 
Price (Per piece):
€6.83
Hose coupling bend 90° BSP female swivel thread 60° cone OR ZFA16SBS916CN FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone OR ZFA16SBS916CN ERIKS Item #: 13557552
 
Price (Per piece):
€11.77
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 90
Bend model: Standard
Clear filter      (2 of the 2 items displayed)