ProductPage

FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA-SBP9-C

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 90
Bend model: Compact
Clear filter      (5 of the 5 items displayed)
Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA04SBP9C04CN FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA04SBP9C04CN ERIKS Item #: 14543571
 
Price (Per piece):
€3.24
Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA06SBP9C08CN FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA06SBP9C08CN ERIKS Item #: 14543572
 
Price (Per piece):
€5.05
Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA06SBP9C06CN FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA06SBP9C06CN ERIKS Item #: 13558094
 
Price (Per piece):
€4.41
Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA08SBP9C08CN FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA08SBP9C08CN ERIKS Item #: 14518020
 
Price (Per piece):
€5.21
Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA12SBP9C12CN FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA12SBP9C12CN ERIKS Item #: 14543573
 
Price (Per piece):
€14.02
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone
Connection termination size
Elbow angle (°): 90
Bend model: Compact
Clear filter      (5 of the 5 items displayed)