ProductPage

Fuel hose LDT

Product documents

Document Document type
Product overview

Stock item
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 50
Material of inner wall: NBR
Temperature range (°C): from -30 to 95
Temperature range °F (°F): from -22 to 203
Static wire: No
Clear filter      (5 of the 5 items displayed)
Fuel hose LDT DIN73379 COIL=20m 3,5X1,75 Fuel hose LDT DIN73379 COIL=20m 3,5X1,75 ERIKS Item #: 13353978
 
Price (Per meter):
€1.88
20 meter per package
Fuel hose LDT DIN73379 COIL=20M 7X2 Fuel hose LDT DIN73379 COIL=20M 7X2 ERIKS Item #: 13353242
 
Price (Per meter):
€3.84
20 meter per package
Fuel hose LDT DIN73379 COIL=20M 4X2 Fuel hose LDT DIN73379 COIL=20M 4X2 ERIKS Item #: 13353241
 
Price (Per meter):
€3.12
20 meter per package
Fuel hose LDT DIN73379 COIL=20M 5,5X2,5 Fuel hose LDT DIN73379 COIL=20M 5,5X2,5 ERIKS Item #: 23857177
 
Price (Per meter):
€3.14
20 meter per package
Fuel hose LDT DIN73379 COIL=20m 9x2,5 Fuel hose LDT DIN73379 COIL=20m 9x2,5 ERIKS Item #: 14285616
 
Price (Per meter):
€4.93
20 meter per package
Stock item
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 50
Material of inner wall: NBR
Temperature range (°C): from -30 to 95
Temperature range °F (°F): from -22 to 203
Static wire: No
Clear filter      (5 of the 5 items displayed)