Extremely high pressure and high impulse hydraulic applications.
Technical information
Temperature range:
-40°C to +121°C
Construction
Tube:
NBR (Nitrile) based.
Reinforcement:
Four alternating layers of spiralled, high tensile steel wire.
Cover:
CR (Chloroprene) based.
MSHA approved.
Execution
Up to 40% of EN 856 4SP bend radius at rated working pressure.
Extremely flexible.
Superior flex impulse performance: tested to 1,000,000 impulse cycles at 50% of EN 856 R12 and SAE 100R12 bend radii (except -32).
EFG3K-MTF hose is compatible with biodegradable hydraulic fluids like synthetic esters, polyglycols and vegetable oils as well as petroleum-based fluids.
Gates special MegaTuff™ cover offers 300 times the abrasion resistance of the standard EFG3K cover as per ISO 6945, superior ozone and weathering resistance.
Approval
Standards::
Exceeds ISO 3862 R12. EN 856 R12. SAE 100 R12.
Meets or exceeds performance requirements of EN 856 4SP.