ProductPage
Home
Products
Hydraulics
Hydraulic hoses
Steel wire braided hoses
PCE
[ ]
Back to category
Enlarge
GATES
Hydraulic hose M6K
ERIKS Item #
This item is no longer available
Compare
Compare
Product documents
Document
Document type
Application
Recommended for high-pressure hydraulic applications.
Easy to route and to install in tight areas.
Technical information
Temperature range:
-40°C to +100°C constant and +121°C intermittent.
Construction
Tube:
NBR (Nitrile) based.
Reinforcement:
Two braids of high tensile steel wire.
Cover:
NBR/PVC based.
MSHA approved.
Execution
70% of EN 857 2SC and 50% of EN 853 2SN bend radius at rated working pressure.
Superior flex impulse performance: tested to 600,000 impulse cycles.
M6K hose is compatible with biodegradable hydraulic fluids like synthetic esters, polyglycols and vegetable oils as well as petroleum-based fluids.
Approval
Standards:
Gates proprietary.
Meets or exceeds EN 857 2SC performance requirements.
Type approval:
DNV, LR and BV.
Options
Recommended couplings:
MegaCrimp®