ProductPage

FLEXION Angle swivel coupling SH14

Product documents

Document Document type
Product overview

Execution: Angle
Connections: M.BSP X DKOL
Wire G: Fixed BSP male thread, Peflex seal against hex
Wire M1: Metric external thread, 24° negative cone, pipe recording light series
Medium: Hydraulic Oil
Temperature: max + 90° C
Material: Steel, galvanized
Bearing: Ball bearing
Inside: Hardened steel
Dust seal: NBR

Type: M.BSP X DKOL
Material: Steel, galvanized
Size of thread connection (metric) 2
Size of thread connection (inch) 1 (in)
Clear filter      (7 of the 7 items displayed)
Swivel coupling elbow SH14-B04-L06 FLEXION Swivel coupling elbow SH14-B04-L06 ERIKS Item #: 11687472
 
Price (Per piece):
€146.60
Swivel coupling elbow SH14-B04-L08 FLEXION Swivel coupling elbow SH14-B04-L08 ERIKS Item #: 11687473
 
Price (Per piece):
€150.22
Swivel coupling elbow SH14-B06-L10 FLEXION Swivel coupling elbow SH14-B06-L10 ERIKS Item #: 11687474
 
Price (Per piece):
€155.07
Swivel coupling elbow SH14-B06-L12 FLEXION Swivel coupling elbow SH14-B06-L12 ERIKS Item #: 11687475
 
Price (Per piece):
€157.55
Swivel coupling elbow SH14-B08-L12 FLEXION Swivel coupling elbow SH14-B08-L12 ERIKS Item #: 11687476
 
Price (Per piece):
€163.89
Swivel coupling elbow SH14-B08-L15 FLEXION Swivel coupling elbow SH14-B08-L15 ERIKS Item #: 11687477
 
Price (Per piece):
€163.89
Swivel coupling elbow SH14-B16-L28 FLEXION Swivel coupling elbow SH14-B16-L28 ERIKS Item #: 11687478
 
Price (Per piece):
€290.92
Type: M.BSP X DKOL
Material: Steel, galvanized
Size of thread connection (metric) 2
Size of thread connection (inch) 1 (in)
Clear filter      (7 of the 7 items displayed)