ProductPage

ENERPAC GBJ series, steel lifting jack

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

- Capacity: 2 - 100 tonnes.
- Stroke Length: 62 - 460 mm.
Maximum Working Pressure: 700 bar.

Type: GBJ
Type (DA/SA): Single acting
Outer diameter piston rod (mm)
Stroke (mm)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Steel bottle jack GBJ003A ENERPAC Steel bottle jack GBJ003A ERIKS Item #: 13329158
 
Please login to see prices
Steel bottle jack GBJ005A ENERPAC Steel bottle jack GBJ005A ERIKS Item #: 12423582
 
Please login to see prices
Steel bottle jack GBJ002LA ENERPAC Steel bottle jack GBJ002LA ERIKS Item #: 12582561
 
Please login to see prices
Steel bottle jack GBJ008A ENERPAC Steel bottle jack GBJ008A ERIKS Item #: 12960355
 
Please login to see prices
Steel bottle jack GBJ010SA ENERPAC Steel bottle jack GBJ010SA ERIKS Item #: 13329159
 
Please login to see prices
Steel bottle jack GBJ010A ENERPAC Steel bottle jack GBJ010A ERIKS Item #: 13281607
 
Please login to see prices
Steel bottle jack GBJ015A ENERPAC Steel bottle jack GBJ015A ERIKS Item #: 12710555
 
Please login to see prices
Steel bottle jack GBJ020SA ENERPAC Steel bottle jack GBJ020SA ERIKS Item #: 13329161
 
Please login to see prices
Steel bottle jack GBJ020A ENERPAC Steel bottle jack GBJ020A ERIKS Item #: 13329160
 
Please login to see prices
Steel bottle jack GBJ030A ENERPAC Steel bottle jack GBJ030A ERIKS Item #: 13329162
 
Please login to see prices
Type: GBJ
Type (DA/SA): Single acting
Outer diameter piston rod (mm)
Stroke (mm)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next