ProductPage

VOLZ GRUPPE Straight reducer DKO EDKRV SS 316Ti

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

- Straight reducer
- with 24° DKO swivel and Viton O-ring
- L and S series
- Complete (EDKRV) or without nut and cutting ring (XEDKRV)
- Stainless steel 1.4571 (316Ti)

Stock item
Material: Stainless steel 316 Ti (1.4571)
Complete or w/o nut + cutting ring: Complete
Adjustable: No
Connection 1: Standpipe connection DKO
Connection size 1
Connection 2: Standpipe connection DKO
Connection size 2
Clear filter      (34 of the 34 items displayed)
Page Size   
Next
Straight reducer DKO EDKRV 08 06L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 08 06L SS 316Ti ERIKS Item #: 14314922
 
Please login to see prices
Straight reducer DKO EDKRV 08 06S SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 08 06S SS 316Ti ERIKS Item #: 14314949
 
Please login to see prices
Straight reducer DKO EDKRV 10 06L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 10 06L SS 316Ti ERIKS Item #: 14314924
 
Please login to see prices
Straight reducer DKO EDKRV 10 08L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 10 08L SS 316Ti ERIKS Item #: 14314925
 
Please login to see prices
Straight reducer DKO EDKRV 10 08S SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 10 08S SS 316Ti ERIKS Item #: 14314950
 
Please login to see prices
Straight reducer DKO EDKRV 12 08L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 12 08L SS 316Ti ERIKS Item #: 14314927
 
Please login to see prices
Straight reducer DKO EDKRV 12 10L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 12 10L SS 316Ti ERIKS Item #: 14314928
 
Price (Per piece):
€18.45
Straight reducer DKO EDKRV 12 08S SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 12 08S SS 316Ti ERIKS Item #: 14314951
 
Please login to see prices
Straight reducer DKO EDKRV 12 10S SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 12 10S SS 316Ti ERIKS Item #: 14314952
 
Price (Per piece):
€4.54
Straight reducer DKO EDKRV 15 10L SS 316Ti VOLZ GRUPPE Straight reducer DKO EDKRV 15 10L SS 316Ti ERIKS Item #: 14308830
 
Price (Per piece):
€22.68
Stock item
Material: Stainless steel 316 Ti (1.4571)
Complete or w/o nut + cutting ring: Complete
Adjustable: No
Connection 1: Standpipe connection DKO
Connection size 1
Connection 2: Standpipe connection DKO
Connection size 2
Clear filter      (34 of the 34 items displayed)
Page Size   
Next