ProductPage

OLEODINAMICA MARCHESINI Bidirectional non-return valve, type VRC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

In the bidrectional check valve flow is controlled in both directions at different pressure setting.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Ports: BSP.

Stock item
Material: Steel
Version: Inline mounting
Opening pressure: 0,5 - 8 bar
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Connections
Clear filter      (2 of the 2 items displayed)
Terugslagklep VRC 3/8" V0606 OLEODINAMICA MARCHESINI Terugslagklep VRC 3/8" V0606 ERIKS Item #: 13634875
 
Price (Per piece):
€90.80
Terugslagklep VRC 1/2" V0616 OLEODINAMICA MARCHESINI Terugslagklep VRC 1/2" V0616 ERIKS Item #: 14229095
 
Price (Per piece):
€94.80
Stock item
Material: Steel
Version: Inline mounting
Opening pressure: 0,5 - 8 bar
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Connections
Clear filter      (2 of the 2 items displayed)