ProductPage

OLEODINAMICA MARCHESINI CETOP counterbalance valve in A and B, type VBCD DE CETOP

Product documents

Document Document type
Product overview

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure. Cetop/NG interface.

Stock item
Version: Sandwich
Size
Type of valve
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Clear filter      (4 of the 4 items displayed)
Overcentervalve VBCD DE NG6 1:4,5 V1421 OLEODINAMICA MARCHESINI Overcentervalve VBCD DE NG6 1:4,5 V1421 ERIKS Item #: 14228983
 
Price (Per piece):
€255.60
Overcentervalve VBCD DE NG6 CC 1:4,5 V1427 OLEODINAMICA MARCHESINI Overcentervalve VBCD DE NG6 CC 1:4,5 V1427 ERIKS Item #: 14228986
 
Price (Per piece):
€320.00
Overcentervalve VBCD DE NG10 1:4,5 V1441 OLEODINAMICA MARCHESINI Overcentervalve VBCD DE NG10 1:4,5 V1441 ERIKS Item #: 14228991
 
Price (Per piece):
€340.40
Overcentervalve VBCD DE NG10 CC 1:4,5 V1447 OLEODINAMICA MARCHESINI Overcentervalve VBCD DE NG10 CC 1:4,5 V1447 ERIKS Item #: 14228992
 
Price (Per piece):
€376.80
Stock item
Version: Sandwich
Size
Type of valve
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Clear filter      (4 of the 4 items displayed)