ProductPage

OLEODINAMICA MARCHESINI Double-acting counterbalance valve for closed valves in middle position, type VBCD DE FL CC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. his valve is ideal when normal overcentre valves doesn't work properly as it's not sensitive to back pressure.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
- Flangeable.

Version: Flangeable
Type of valve: Double standard for closed center
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)
Overcentervalve VBCD 3/8" DE FL CC 1:4,5 V0433 OLEODINAMICA MARCHESINI Overcentervalve VBCD 3/8" DE FL CC 1:4,5 V0433 ERIKS Item #: 14228979
 
Price (Per piece):
€208.00
5 piece per package
Overcentervalve VBCD 1/2" DE FL CC 1:4,5 V0437 OLEODINAMICA MARCHESINI Overcentervalve VBCD 1/2" DE FL CC 1:4,5 V0437 ERIKS Item #: 14228980
 
Price (Per piece):
€214.40
5 piece per package
Version: Flangeable
Type of valve: Double standard for closed center
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)