OLEODINAMICA MARCHESINI Double-acting counterbalance valve with brake relief, type VBCD DE A SF
These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. The valve has a port to connect to the brake release.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 3/8" DE A SF 1:4,5 V0422/SF
ERIKS Item #: 14228950
|
Price (Per piece):
€278.00
|
||
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 1/2" DE A SF 1:4,5 V0432/SF
ERIKS Item #: 14228951
|
Price (Per piece):
€296.40
|