ProductPage

OLEODINAMICA MARCHESINI Double-acting counterbalance valve with/without brake relief OMS, type VBCDF DE OMS

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. Direct flange is ideal for Danfoss type OMS motor.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
- Flange ports enable direct mounting on OMS motor.

Stock item
Version: Flangeable
Type of valve
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min): 50
Adjustment range: 120 - 320 bar
Material: Steel
Connections: 1/2" BSP
Clear filter      (2 of the 2 items displayed)
Overcentervalve VBCDF 1/2" DE OMS 1:4,5 V0426 OLEODINAMICA MARCHESINI Overcentervalve VBCDF 1/2" DE OMS 1:4,5 V0426 ERIKS Item #: 14228999
 
Price (Per piece):
€201.60
Overcentervalve VBCDF 1/2" DE OMS SF V0426/SF OLEODINAMICA MARCHESINI Overcentervalve VBCDF 1/2" DE OMS SF V0426/SF ERIKS Item #: 14229000
 
Price (Per piece):
€212.80
Stock item
Version: Flangeable
Type of valve
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min): 50
Adjustment range: 120 - 320 bar
Material: Steel
Connections: 1/2" BSP
Clear filter      (2 of the 2 items displayed)