ProductPage

OLEODINAMICA MARCHESINI Double overcenter valve VBCD DE A FLV

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
-Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
- Banjobolt.

Stock item
Version: Inline mounting
Type of valve: Double standard (for open center valve)
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)
Banjo overcenter valve DA VBCD 3/8" DE A FLV OLEODINAMICA MARCHESINI Banjo overcenter valve DA VBCD 3/8" DE A FLV ERIKS Item #: 12497184

Catalogue item no 1: B12497184

 
Price (Per piece):
€188.00
Banjo overcenter valve DA VBCD 1/2" DE A FLV OLEODINAMICA MARCHESINI Banjo overcenter valve DA VBCD 1/2" DE A FLV ERIKS Item #: 12497185

Catalogue item no 1: B12497185

 
Price (Per piece):
€238.40
Stock item
Version: Inline mounting
Type of valve: Double standard (for open center valve)
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)