OLEODINAMICA MARCHESINI Single counterbalance valve with banjo bolt type VBCD SE A FLV
These valves are used to control the actuator movements and block in one direction. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure. Direct mounting on actuator by banjobolt.
OLEODINAMICA MARCHESINI
Banjo overcenter valve VBCD 3/8" SE A FLV
ERIKS Item #: 12497039
Catalogue item no 1: B12497039 |
Price (Per piece):
€115.60
|
||
OLEODINAMICA MARCHESINI
Banjo overcenter valve VBCD 1/2" SE A FLV
ERIKS Item #: 12497183
Catalogue item no 1: B12497183 |
Price (Per piece):
€121.20
|