ProductPage

OLEODINAMICA MARCHESINI Velocity fuse, type VUBR

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Valves used to prevent the uncontrolled descent of an actuator in the case of a hose burst. When the flow exceeds the valve setting (reaction flow), the valve will block the flow. These alves are not load holding or unidrectional restrictors. A flow control valve is recommended downstream of the valve. This valve has an external flow adjuster.
Material:
- Body: zinc-plated steel.
- Internal components: hardened and ground steel.
- Ports: BSP.

Stock item
Version: Hose burst valve
Type of valve: Adjustable
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)
Hose burst valve VUBR 3/8" V0785 OLEODINAMICA MARCHESINI Hose burst valve VUBR 3/8" V0785 ERIKS Item #: 14229088
 
Price (Per piece):
€29.44
Hose burst valve VUBR 1/2" V0795 OLEODINAMICA MARCHESINI Hose burst valve VUBR 1/2" V0795 ERIKS Item #: 14229089
 
Price (Per piece):
€30.72
Stock item
Version: Hose burst valve
Type of valve: Adjustable
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)