ProductPage

VOSS Shuttle valve VSOT

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

Soft-sealing
Tube installation
Standard O-ring material is NBR
Tube coupling: 24° in acc. With ISO 8434-1

Stock item
Version: Inline mounting
Max. operating pressure (bar): 250
Material: Steel
Connections: 10L
Options: W/o nut + cutting ring
Clear filter      (1 of the 1 items displayed)
Shuttle valve 24-VSOT-L10-P VOSS Shuttle valve 24-VSOT-L10-P ERIKS Item #: 11451967
 
Price (Per piece):
€43.78
Stock item
Version: Inline mounting
Max. operating pressure (bar): 250
Material: Steel
Connections: 10L
Options: W/o nut + cutting ring
Clear filter      (1 of the 1 items displayed)