ProductPage

DANFOSS Pressure reducing valve in B series DMVZ

Product documents

Document Document type
Product overview

Version: Sandwich
Size: NG6/Cetop 3
Type of valve: Reducing B line
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Material: Steel
Clear filter      (3 of the 3 items displayed)
Pressure regulator DMVZ-06S-B-02-K/03 DANFOSS Pressure regulator DMVZ-06S-B-02-K/03 ERIKS Item #: 12218244
 
Price (Per piece):
€641.00
Pressure regulator DMVZ-06S-B-02-K/20 DANFOSS Pressure regulator DMVZ-06S-B-02-K/20 ERIKS Item #: 12218245
 
Price (Per piece):
€641.00
Pressure regulator DMVZ-06S-B-02-K/35 DANFOSS Pressure regulator DMVZ-06S-B-02-K/35 ERIKS Item #: 12218246
 
Price (Per piece):
€641.00
Version: Sandwich
Size: NG6/Cetop 3
Type of valve: Reducing B line
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Material: Steel
Clear filter      (3 of the 3 items displayed)