ProductPage

EUROFLUID NG16 cast iron single baseplate ES710..PL

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Options
Stock item
Size: NG16/Cetop 7
Number of valves: 1
Material: Cast iron
Position P and T: Backside
Position A and B: Side
Prepared for relief valve
Prepared for 2/2 valve?: No
Max. operating pressure (bar): 220
Connections: 1'' BSP
Clear filter      (2 of the 2 items displayed)
Steel subplate ES710PLY for NG16 EUROFLUID Steel subplate ES710PLY for NG16 ERIKS Item #: 12564180

Catalogue item no 1: B12564180

 
Please login to see prices
Steel subplate ES710PLZ for NG16+V EUROFLUID Steel subplate ES710PLZ for NG16+V ERIKS Item #: 12564181

Catalogue item no 1: B12564181

 
Please login to see prices
Stock item
Size: NG16/Cetop 7
Number of valves: 1
Material: Cast iron
Position P and T: Backside
Position A and B: Side
Prepared for relief valve
Prepared for 2/2 valve?: No
Max. operating pressure (bar): 220
Connections: 1'' BSP
Clear filter      (2 of the 2 items displayed)