BAUER Crane arm for forklift trucks, painted
Product documents
Document | Document type |
---|---|
Product overview |
Telescopic loader, RAL 2000
• To extend the reach of the forklift
Stable steel construction, optional rigid or height-adjustable/tilting load arms, interior arm extendable and securable with locking pins in the extended position.
• Durable and safe
Chain security against unintended slipping. 1 or 2 swivel hooks Forklift sleeves for forks, interior: WxH 184x84 mm.
• Surface
Painted RAL 2000 orange or galvanised, other colours on request (see variety).
• Telescopic arm 8 x extendable
• 2 swivel hooks
Type Position 1 2 3 4 5 6 7 8 9 10 11 12 13 14 Weight
Distance (mm) 710 1000 1290 1590 1870 2055 2255 2455 2655 2855 3055 3255 3455 3655 lacq. (kg)
rigid 2.5 Load capacity (kg) 2500 2500 2500 1800 1400 1200 1050 950 850 770 700 650 600 560 175
rigid 5.0 Load capacity (kg) 5000 3550 2750 2250 1950 1700 1550 1400 1300 1200 1150 1050 1000 950 195
Distance (mm 695 990 1285 1580 1825 2090 2290 2490 2690 2890 3090 3290 3490 3690
height adjustable 2.5 Load capacity (kg) 2500 2500 2500 1800 1400 1200 1050 950 850 770 700 650 600 560 218
height adjustable 5.0 Load capacity (kg) 5000 3550 2750 2250 1950 1700 1550 1400 1300 1200 1150 1050 1000 950 250
Please observe load capacity of forklift!
Illustration does not correspond to colour to be ordered. These and further colours without surcharge, see colour pictograms.
BAUER
Telescopic loader KT 2.5 l
ERIKS Item #: 12965649
Catalogue item no 1: 3024.5988 |
Price (Per piece):
€1,819.58
|
||
BAUER
Telescopic loader KTH 2.5 l
ERIKS Item #: 12965651
Catalogue item no 1: 3024.5990 |
Price (Per piece):
€2,195.80
|