BAUER Fork extension, open, for forklift trucks
Product documents
Document | Document type |
---|---|
Product overview |
Fork extension for forklift (open design), length 1600 mm
Sturdy steel construction
Indispensable aids for the occasional lifting or transporting of loads which are longer than the forks of the existing forklift truck.
Security through socket pins
• Available in 2 designs
Open design: bottom side open
Closed design: bottom side closed - also suitable for loads beyond the length of the forks.
• Paint
RAL 2000 yellow-orange; upon request, also available in RAL 7021 black-grex without additional charge.
BAUER
Fork extension 1800mm, open for forks, 150x50mm
ERIKS Item #: 12965637
Catalogue item no 1: 3024.5976 |
Price (Per piece):
€600.23
|
||
BAUER
Fork extension, open 2000mm WxH 125x50mm
ERIKS Item #: 12965646
Catalogue item no 1: 3024.5985 |
Price (Per piece):
€517.93
|
||
BAUER
Fork extension, open 2000mm WxH 150x70mm
ERIKS Item #: 12965648
Catalogue item no 1: 3024.5987 |
Price (Per piece):
€823.07
|