|
REMA
Lift clamp CS-0.75 vertical load capacity 750kg
ERIKS Item #: 23795734
Catalogue item no 1: 8503142078
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-0.75 vertical load capacity 750kg",
"item_id": "gr0000000883371",
"material_number": "23795734",
"price": "253",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-0.75 vertical load capacity 750kg",
"item_id": "gr0000000883371",
"material_number": "23795734",
"price": "253",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Lift clamp CS-2.0 vertical load capacity 2000kg
ERIKS Item #: 23795737
Catalogue item no 1: 8503142081
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-2.0 vertical load capacity 2000kg",
"item_id": "gr0000000891490",
"material_number": "23795737",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-2.0 vertical load capacity 2000kg",
"item_id": "gr0000000891490",
"material_number": "23795737",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Lift clamp CS-3.0 vertical load capacity 3000kg
ERIKS Item #: 23795738
Catalogue item no 1: 8503142082
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-3.0 vertical load capacity 3000kg",
"item_id": "gr0000000896593",
"material_number": "23795738",
"price": "355",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-3.0 vertical load capacity 3000kg",
"item_id": "gr0000000896593",
"material_number": "23795738",
"price": "355",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Lift clamp CS-4.0 vertical load capacity 4000kg
ERIKS Item #: 23795739
Catalogue item no 1: 8503142083
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-4.0 vertical load capacity 4000kg",
"item_id": "gr0000000882568",
"material_number": "23795739",
"price": "448",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-4.0 vertical load capacity 4000kg",
"item_id": "gr0000000882568",
"material_number": "23795739",
"price": "448",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Lift clamp CS-6.0 vertical load capacity 6000kg
ERIKS Item #: 23795740
Catalogue item no 1: 8503142084
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-6.0 vertical load capacity 6000kg",
"item_id": "gr0000000895015",
"material_number": "23795740",
"price": "716",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-6.0 vertical load capacity 6000kg",
"item_id": "gr0000000895015",
"material_number": "23795740",
"price": "716",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Lift clamp CS-9.0 vertical load capacity 9000kg
ERIKS Item #: 23795741
Catalogue item no 1: 8503142085
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cs-9.0 vertical load capacity 9000kg",
"item_id": "gr0000000889239",
"material_number": "23795741",
"price": "1001",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-9.0 vertical load capacity 9000kg",
"item_id": "gr0000000889239",
"material_number": "23795741",
"price": "1001",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Lift clamp CSE-1.0 vertical load capacity 1000kg
ERIKS Item #: 12655538
Catalogue item no 1: 8504216582
Catalogue item no 2: 3360002
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lift clamp cse-1.0 vertical load capacity 1000kg",
"item_id": "gr0000001358246",
"material_number": "12655538",
"price": "307",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cse-1.0 vertical load capacity 1000kg",
"item_id": "gr0000001358246",
"material_number": "12655538",
"price": "307",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0004",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|