ProductPage

EWELLIX Linear ball bushing Closed Series: LBCR

Product documents

Document Document type
Product URL default Download    URL
Product overview

Linear ball bearings are available in compact LBB range (ISO series 1) and standard LBC range (ISO series 3). Series 3 linear ball bearings include the advanced cylindrical LBCR and LBCT design, the self-aligning LBCD and LBCF design and the LBHT design with extra high load carrying capacity. The bearings consist of a polymer cage with steel raceway segments to guide and recirculate the ball sets within the complete cage. Any of the bearings in the ISO series 3 are available in a standard and corrosion resistant version, with an integral double lip seal to provide maintenance-free operation under normal conditions. These linear ball bearings are interchangeable with all former series 3 bearings.

Type LBCR
Standard linear ball bearing (ISO series 3) available diameter from 5 to 80 mm. Covering all sizes for widest application flexibility. Optimized for rigidity and high performance while easy to mount. LBCR linear ball bearings consist of a cage and raceway segments to guide the balls and either seals or shields. By virtue of their exceptionally long track length and the machined raceway osculation, they are able to accommodate heavy loads. These lineair ball bearings can be mounted in closed as well as adjustable housings. The sealed variant is fitted with integral double lip seals. These seals have an inner lip to keep lubricant in the bearing; the outer lip acts like a wiper seal to keep contaminants out of the bearing. Unsealed bearings are fitted with non-contacting shields to protect the bearing from large contaminant particles. LBCR linear ball bearings are also available with stainless steel balls and raceways for wet or corrosive environments. The stainless steel variant is identified by a HV6 suffix in the designation.

Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Linear ball bushing Closed LBCR 5 EWELLIX Linear ball bushing Closed LBCR 5 ERIKS Item #: 24024405
 
Price (Per piece):
€44.74
Linear ball bushing Closed LBCR 8 EWELLIX Linear ball bushing Closed LBCR 8 ERIKS Item #: 23773434
 
Price (Per piece):
€46.69
Linear ball bushing Closed LBCR 12 D EWELLIX Linear ball bushing Closed LBCR 12 D ERIKS Item #: 13189871
 
Price (Per piece):
€49.77
Linear ball bushing Closed LBCR 16 D EWELLIX Linear ball bushing Closed LBCR 16 D ERIKS Item #: 13189878
 
Price (Per piece):
€56.00
Linear ball bushing Closed LBCR 20 D EWELLIX Linear ball bushing Closed LBCR 20 D ERIKS Item #: 13189886
 
Price (Per piece):
€66.51
Linear ball bushing Closed LBCR 25 D EWELLIX Linear ball bushing Closed LBCR 25 D ERIKS Item #: 13189892
 
Price (Per piece):
€80.20
Linear ball bushing Closed LBCR 30 D EWELLIX Linear ball bushing Closed LBCR 30 D ERIKS Item #: 13189900
 
Price (Per piece):
€98.52
Linear ball bushing Closed LBCR 40 D EWELLIX Linear ball bushing Closed LBCR 40 D ERIKS Item #: 13189907
 
Price (Per piece):
€123.09
Linear ball bushing Closed LBCR 50 A EWELLIX Linear ball bushing Closed LBCR 50 A ERIKS Item #: 24024407
 
Price (Per piece):
€195.26
Linear ball bushing Closed LBCR 60 A EWELLIX Linear ball bushing Closed LBCR 60 A ERIKS Item #: 24024416
 
Price (Per piece):
€285.84
Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed
Clear filter      (11 of the 11 items displayed)
Page Size   
Next