ProductPage

EWELLIX Lineaire actuator AC version series Matrix 6

Product documents

Document Document type
Product Manual Download    URL
Product URL default Download    URL
Product overview

Type of drive: Trapezoidal screw
Stroke (mm): 150
Speed (mm/s): 7.5
Nominal voltage (V): 230
Nominal current (A): 0.9
Clear filter      (1 of the 1 items displayed)
Linear AC actuator Trapezoidal screw 0.9A 150mm 7.5mm/s MAX64-A150365A0100-000 EWELLIX Linear AC actuator Trapezoidal screw 0.9A 150mm 7.5mm/s MAX64-A150365A0100-000 ERIKS Item #: 13216515
 
Price (Per piece):
€627.66
Type of drive: Trapezoidal screw
Stroke (mm): 150
Speed (mm/s): 7.5
Nominal voltage (V): 230
Nominal current (A): 0.9
Clear filter      (1 of the 1 items displayed)