|
FUCHS
RENOLIT BFX Pail 18 kg
ERIKS Item #: 14296431
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "renolit bfx pail 18 kg",
"item_id": "g1579278047324151",
"material_number": "14296431",
"price": "238.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit bfx pail 18 kg",
"item_id": "g1579278047324151",
"material_number": "14296431",
"price": "238.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT BFX Drum 50 kg
ERIKS Item #: 14296433
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "renolit bfx drum 50 kg",
"item_id": "g1579278047324066",
"material_number": "14296433",
"price": "657.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit bfx drum 50 kg",
"item_id": "g1579278047324066",
"material_number": "14296433",
"price": "657.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT BFX Drum 180 kg
ERIKS Item #: 14296434
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "renolit bfx drum 180 kg",
"item_id": "g1579278047324322",
"material_number": "14296434",
"price": "2281.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit bfx drum 180 kg",
"item_id": "g1579278047324322",
"material_number": "14296434",
"price": "2281.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649600",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|