E-COLL Multi-purpose grease
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Multi-purpose grease
• Product description
- with colloidal graphite -
Universal grease for lubricating rolling and friction bearings, even in mixed friction area, especially for all sliding speeds permissible for grease lubrication.
Reduces friction/wear even with high loads, protects lubricated parts from sea water.
• Application areas
Ideal for agricultural machinery, construction equipment, excavators, trucks, tractors, stone crushers, semi-trailers, etc.
Lifts, battery chargers, conveyor belts and water pumps.
• Technical characteristics
With long-life workpiece combinations, emergency operating features, lithium-emulsified. Temperature resistance -30°C to +130°C.
Drop point: +190 °C, resin-free. Consistency index according to DIN 51818: NLGI grade 2. Possible designation according to DIN 51502: KPK2K-30.
![]() |
E-COLL
Multi-purpose grease II graphitized cartridge 400g
ERIKS Item #: 23429937
Catalogue item no 1: 98141400 Catalogue item no 2: 98141400 |
Please login to see prices | |
![]() |
E-COLL
Multi-purpose grease II with graphite 1kg
ERIKS Item #: 12326727
Catalogue item no 1: 3060.7700 |
Price (Per piece):
€27.34
10 piece per package
|
|
![]() |
E-COLL
Multi-purpose grease II, graph. 500g cartridge Lead-free
ERIKS Item #: 14572920
Catalogue item no 1: 98141500 |
Price (Per piece):
€10.01
|