MOLYKOTE Multilub grease
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/molykote.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
High-performance grease for metal/metal combinations involving slow to fast movements and medium to high loads.
- Good load-carrying capacity
- Suitable for long-term lubrication by virtue of low oil evaporation
- Good water wash-out resistance
- Good corrosion protection
- Good oxidation resistance
- Reduction of wear and scoring.
Application
Lubrication contacts with light to medium loads and low to high speeds, even in the presence of moisture and spray; Used on roller bearings, plain bearings, sliding guides, roller guides, ball-and-socket joints, splined shafts and threaded spindles; Used for chassis lubrication on cranes, forklift trucks and lifting apparatus.
Technical information
![]() |
MOLYKOTE
Multilub grease cartridge 400ml
ERIKS Item #: 23164867
|
Price (Per piece):
€13.26
2 piece per package
|
|
![]() |
MOLYKOTE
Multilub grease tin 1kg
ERIKS Item #: 23164866
Catalogue item no 1: 006005010B1K |
Price (Per piece):
€15.86
|