|
FUCHS
TITAN CYTRAC FE SYNTH 75W-85 Drum 205 liter
ERIKS Item #: 14296665
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac fe synth 75w-85 drum 205 liter",
"item_id": "g1579278047320818",
"material_number": "14296665",
"price": "3750.74",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac fe synth 75w-85 drum 205 liter",
"item_id": "g1579278047320818",
"material_number": "14296665",
"price": "3750.74",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC MAT 75W-80 Drum 205 liter
ERIKS Item #: 14296670
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac mat 75w-80 drum 205 liter",
"item_id": "g1579278047320479",
"material_number": "14296670",
"price": "2558.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac mat 75w-80 drum 205 liter",
"item_id": "g1579278047320479",
"material_number": "14296670",
"price": "2558.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC MAT 75W-80 Drum 60 liter
ERIKS Item #: 14296668
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac mat 75w-80 drum 60 liter",
"item_id": "g1579278047320834",
"material_number": "14296668",
"price": "792.71",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac mat 75w-80 drum 60 liter",
"item_id": "g1579278047320834",
"material_number": "14296668",
"price": "792.71",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC MAT 75W-80 Pail 20 liter
ERIKS Item #: 14296669
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac mat 75w-80 pail 20 liter",
"item_id": "g1579278047320776",
"material_number": "14296669",
"price": "257.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac mat 75w-80 pail 20 liter",
"item_id": "g1579278047320776",
"material_number": "14296669",
"price": "257.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC PRO 235.31 75W-85 Pail 20 liter
ERIKS Item #: 14296674
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac pro 235.31 75w-85 pail 20 liter",
"item_id": "g1579278047320684",
"material_number": "14296674",
"price": "351.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac pro 235.31 75w-85 pail 20 liter",
"item_id": "g1579278047320684",
"material_number": "14296674",
"price": "351.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC PRO G12 75W-90 Pail 20 liter
ERIKS Item #: 14296675
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac pro g12 75w-90 pail 20 liter",
"item_id": "g1579278047320439",
"material_number": "14296675",
"price": "264.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac pro g12 75w-90 pail 20 liter",
"item_id": "g1579278047320439",
"material_number": "14296675",
"price": "264.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC TD 75W-90 Drum 205 liter
ERIKS Item #: 14296679
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac td 75w-90 drum 205 liter",
"item_id": "g1579278047320526",
"material_number": "14296679",
"price": "3904.72",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac td 75w-90 drum 205 liter",
"item_id": "g1579278047320526",
"material_number": "14296679",
"price": "3904.72",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FUCHS
TITAN CYTRAC TD 75W-90 Pail 20 liter
ERIKS Item #: 14296680
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "titan cytrac td 75w-90 pail 20 liter",
"item_id": "g1579278047320722",
"material_number": "14296680",
"price": "389.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cytrac td 75w-90 pail 20 liter",
"item_id": "g1579278047320722",
"material_number": "14296680",
"price": "389.04",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895667",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|