|
RIDGID
Mineral cutting oil jerrycan 5l
ERIKS Item #: 23164146
Catalogue item no 1: 11931
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mineral cutting oil jerrycan 5l",
"item_id": "gr0000000531118",
"material_number": "23164146",
"price": "67.27",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0018_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mineral cutting oil jerrycan 5l",
"item_id": "gr0000000531118",
"material_number": "23164146",
"price": "67.27",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0018_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RIDGID
Mineral cutting oil Spray 600ml
ERIKS Item #: 23164145
Catalogue item no 1: 15681
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mineral cutting oil spray 600ml",
"item_id": "gr0000000512192",
"material_number": "23164145",
"price": "183.72",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0018_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mineral cutting oil spray 600ml",
"item_id": "gr0000000512192",
"material_number": "23164145",
"price": "183.72",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0018_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|