|
Druckbegrenzungsventil 16bar WVN200-6B16
ERIKS Item #: 14045001
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-6b16",
"item_id": "gr0000000037504",
"material_number": "14045001",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-6b16",
"item_id": "gr0000000037504",
"material_number": "14045001",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WVN200-6B0.5 Druckbegrenzungsventil 0,5bar
ERIKS Item #: 13940343
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "wvn200-6b0.5 druckbegrenzungsventil 0,5bar",
"item_id": "gr0000000037505",
"material_number": "13940343",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-6b0.5 druckbegrenzungsventil 0,5bar",
"item_id": "gr0000000037505",
"material_number": "13940343",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Druckbegr.Ventil WVN200-8B20
ERIKS Item #: 13940349
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "druckbegr.ventil wvn200-8b20",
"item_id": "gr0000000037498",
"material_number": "13940349",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegr.ventil wvn200-8b20",
"item_id": "gr0000000037498",
"material_number": "13940349",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Druckbegrenzungsventil 16bar WVN200-8B16
ERIKS Item #: 13940348
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-8b16",
"item_id": "gr0000000037499",
"material_number": "13940348",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-8b16",
"item_id": "gr0000000037499",
"material_number": "13940348",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Druckbegrenzungsventil 5bar WVN200-8B5
ERIKS Item #: 13940352
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 5bar wvn200-8b5",
"item_id": "gr0000000037501",
"material_number": "13940352",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 5bar wvn200-8b5",
"item_id": "gr0000000037501",
"material_number": "13940352",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
WVN200-8B3 Druckbegrenzungsventil 3bar 2xIG M14x1,5
ERIKS Item #: 13940350
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "wvn200-8b3 druckbegrenzungsventil 3bar 2xig m14x1,5",
"item_id": "gr0000000037502",
"material_number": "13940350",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-8b3 druckbegrenzungsventil 3bar 2xig m14x1,5",
"item_id": "gr0000000037502",
"material_number": "13940350",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|