ProductPage
PCE

PRESSOL Grease lubrication system, mobile

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Lubricating equipment, mobile

Compressed air operated grease pump 50:1 with increased flow rate (max. 1100 g/min) with sturdy trolley
•    Suitable for greases of NLGI class 000 to NLGI class 2
•    for 180 kg containers
•     Pressure reducer (fixed to 8 bar for safety reasons)
•     Grease follower plate (540–590 mm), dust lid and centring star
•     4 m high pressure hose 1/4"
•     360° Z rotator joint
•     High pressure grease gun with manual pressure increase (by approx. 100 bar)