PRESSOL Stationary grease lubrication system
ERIKS Item #
Product documents
Document | Document type |
---|---|
Lubricating equipment, stationary
Compressed air operated grease pump 50:1 with increased flow rate (max. 1100 g/min)
• Suitable for greases of NLGI class 000 to NLGI class 2
• for 200 kg containers
• Pressure reducer (fixed to 8 bar for safety reasons)
• Grease follower plate (540–590 mm), dust lid and centring star
• 4 m high pressure hose 6.35 mm (1/4" )
• 360° Z rotator joint
• High pressure grease gun with manual pressure increase (by approx. 100 bar)