ProductPage
PCE

PRESSOL Transmission oil pump

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Gearbox oil pump

•     Doubly effective draw/pressure pump
For the direct output of gearbox oils to SAE 140 from max. 60 l containers
For the extraction of self-lubricating, non-aggressive media, gearbox oil, motor/machine oil to SAE 140, cutting oil and undiluted anti-freeze
•    Performance approx. 25 l/min (250 ml/double stroke)
Thread 50.80 mm (G 2" )a and M 64x4, with adjustable barrel lock, pump top with hose spout, seals: NBR intake pipe, suitable for diving depth of 650 mm, with suction slits for complete container evacuation
•    With oil-resistant form seal
To cover thread opening against splash water and contamination
•     Complete with hose fitting and barrel cart
1500 mm NBR outlet hose with textile inlet, curved steel outlet manifold with ball cock and two hose clamps for installation