FIAC Direct driven air compressor type Colibri 15 - 230V
ERIKS Item #
Product documents
Document | Document type |
---|---|
This direct driven, lightweight air compressor with oil lubrication is of high quality.
Very suitable for professionals.
The compressor is equipped with a self-cooled cylinder (thanks to the fan, which is connected directly to the motor shaft).
The robust compressor has an ergonomic design and is built to the highest international standards.
The machine is ideal for use on construction sites, by artisans, painters, carpenters, plumbers, builders, etc.
Suitable for use with a staple gun, caulking gun etc.
Because of the 15 bar power this compressor provides sufficient pressure, even at low temperatures.
Easy to carry and operate.
The compressor is self-sufficient and equipped with a pressure regulator and electric motor Class F.
The compressor is suitable for continuous running (cat.S1) and meets the IP 44 protection standard.
The machine is thermally protected by the external aluminum housing for the rapid dissipation of heat.
The cast aluminum cylinder with inserted steel barrel is synonymous with quality and durability.
For the past 40 years, the Italian brand Fiac has been known for the high quality of its products.
The user friendly, high quality products are well suited for both professional and private users.
- ergonomic design
- lightweight
- robust
- suited for building sites