ProductPage
PCE

HUVEMA Industrial drilling machine UNIMAX 2S - 20 mm 230V

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Low-noise column drill of German top quality with very high accuracy
Equipped with variable speed with digital speed readout
This UNIMAX 2S by Maxion is characterised by its high quality, made possible by the knowledge and experience of the German manufacturer
The UNIMAX 2S has a 20 mm drilling capacity
In addition, this V-belt driven drill has a wide speed range adjustable with potentiometer, which makes drilling in various types of material no problem
The table is height-adjustable and/or rotatable
Despite its powerful engine, this machine is equipped with a 230V connection, making this drill suitable for every workshop! The UNIMAX 2S is standard equipped with a left/right spindle movement and is also available in a table version and/or with TAP device.

Properties:
Drilling capacity: 20 mm
Wide range of application
Speed ​​adjustment via potentiometer
German top quality
Very high accuracy