KÄRCHER Cold water high-pressure cleaner HD 7/10 CXF *EU
ERIKS Item #
Product documents
Document | Document type |
---|---|
The upright HD 7/10 CXF provide impressive mobility, compactness
and a superior performance.
Featuring a 15m hose on a hose reel, a tough, high performance motor and axial three-piston pump, the 7/10 CXF is built to perform.
It boasts familiar KÄRCHER features such as a full shock-resistant plastic covering that protects the high-pressure pump from damage and soiling. Other very good features are a power cord storage (with plug lock) and a nozzle compartment arranged practically on the back of the unit.
The cleaner comes with a three-way nozzle that enables the water jet to be adjusted quickly and easily. You can choose between a high-pressure pencil jet, a high-pressure fan jet (25°) and a low-pressure fan jet. The low-pressure fan jet (40°) is used for dispensing cleaning agent. The cleaning agent metering valve enables cleaning agent to be mixed continuously with the high-pressure jet.
The large-volume oil container, which is very important for ensuring that the unit is always adequately lubricated, can be checked very easily from outside through an oil level inspection glass.
The three-piston axial pump with ceramic pistons and a brass cylinder head guarantees a long service life and low susceptibility to faults. The special feature of this newly developed pump is that both the water inlet and the high-pressure outlet are made of brass, which makes them highly resistant to fracture and corrosion.