KÄRCHER Hot water high-pressure cleaner HDS 10/20 -4MX *EU-I
ERIKS Item #
Product documents
Document | Document type |
---|---|
The hot water high-pressure cleaners of the new middle- and super-class convince with their 6 main features.1. Environmental protectionGreater efficiency with the new ECO mode, service switch for controlling water hardness, turbo fan, precision detergent metering, optimized burner technology and a high-efficiency pump.2. User friendlinessThis is ensured by a central, clearly arranged control panel designed for intuitive operation, a spray lance holder, LED display, an integral, low-friction hose reel for 20 metres hose that swivels through 180°, and much more.3. Cleaning performanceHighly efficient cleaning is guaranteed by patented nozzle technology, ceramic pistons, turbo fan as well as increased pump efficiency. Accessories are optimized for specific applications and designed to exactly suit customer requirements.4. MobilityThe mobility concept features two casters, large rubber-tyred wheels, ergonomic handles, lifting points for handling with a forklift, lashing rings and a recessed tread for tilting the machine to guarantee maximum manoeuvrability.5. ReliabilityGuaranteed by flue gas monitoring, a corrosion-proof, flexurally stiff, robust chassis, machine protector system, three-piston axial pump with ceramic pistons, heat resistant flue outlet, and much more.6. Service friendlinessEasy access to all components that require servicing and a service switch to call up operating data at any time for troubleshooting.