|
KÄRCHER
Karcher sproeierpakket natstraalv. 50 mm
ERIKS Item #: 23877511
Catalogue item no 1: 2.637-902.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher sproeierpakket natstraalv. 50 mm",
"item_id": "gr0000000858513",
"material_number": "23877511",
"price": "124.59",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher sproeierpakket natstraalv. 50 mm",
"item_id": "gr0000000858513",
"material_number": "23877511",
"price": "124.59",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher universele stofzuigset DN 35
ERIKS Item #: 23877459
Catalogue item no 1: 2.637-595.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher universele stofzuigset dn 35",
"item_id": "gr0000000861834",
"material_number": "23877459",
"price": "197",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher universele stofzuigset dn 35",
"item_id": "gr0000000861834",
"material_number": "23877459",
"price": "197",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher CPE rioolreiniging 15m
ERIKS Item #: 23877490
Catalogue item no 1: 2.637-767.0
|
Price (Per piece):
12 piece per package
|
{"addToCartPD":{
"item_name": "karcher cpe rioolreiniging 15m",
"item_id": "gr0000000864383",
"material_number": "23877490",
"price": "90.87",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher cpe rioolreiniging 15m",
"item_id": "gr0000000864383",
"material_number": "23877490",
"price": "90.87",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher CPE rioolreiniging 7,5m
ERIKS Item #: 23877481
Catalogue item no 1: 2.637-729.0
|
Price (Per piece):
12 piece per package
|
{"addToCartPD":{
"item_name": "karcher cpe rioolreiniging 7,5m",
"item_id": "gr0000000864763",
"material_number": "23877481",
"price": "74.34",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher cpe rioolreiniging 7,5m",
"item_id": "gr0000000864763",
"material_number": "23877481",
"price": "74.34",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher waterfijnfilter 3/4" 100µm
ERIKS Item #: 23877474
Catalogue item no 1: 2.637-691.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher waterfijnfilter 3/4" 100µm",
"item_id": "gr0000000871304",
"material_number": "23877474",
"price": "243.43",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher waterfijnfilter 3/4" 100µm",
"item_id": "gr0000000871304",
"material_number": "23877474",
"price": "243.43",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|