|
KÄRCHER
Karcher watertoevoerslang NW 19 7,5 m
ERIKS Item #: 23878835
Catalogue item no 1: 4.440-207.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher watertoevoerslang nw 19 7,5 m",
"item_id": "gr0000000860005",
"material_number": "23878835",
"price": "297.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher watertoevoerslang nw 19 7,5 m",
"item_id": "gr0000000860005",
"material_number": "23878835",
"price": "297.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang clipsysteem DN 40 4 m met bocht en module
ERIKS Item #: 23878903
Catalogue item no 1: 4.440-679.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher zuigslang clipsysteem dn 40 4 m met bocht en module",
"item_id": "gr0000000862922",
"material_number": "23878903",
"price": "144.85",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang clipsysteem dn 40 4 m met bocht en module",
"item_id": "gr0000000862922",
"material_number": "23878903",
"price": "144.85",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang oliebest. DN 40 4 m
ERIKS Item #: 23878853
Catalogue item no 1: 4.440-303.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher zuigslang oliebest. dn 40 4 m",
"item_id": "gr0000000870002",
"material_number": "23878853",
"price": "133.37",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang oliebest. dn 40 4 m",
"item_id": "gr0000000870002",
"material_number": "23878853",
"price": "133.37",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang standaard DN 40 10 m
ERIKS Item #: 23878874
Catalogue item no 1: 4.440-463.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher zuigslang standaard dn 40 10 m",
"item_id": "gr0000000870918",
"material_number": "23878874",
"price": "127.57",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang standaard dn 40 10 m",
"item_id": "gr0000000870918",
"material_number": "23878874",
"price": "127.57",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang standaard DN 61 4 m
ERIKS Item #: 23878841
Catalogue item no 1: 4.440-264.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher zuigslang standaard dn 61 4 m",
"item_id": "gr0000000871375",
"material_number": "23878841",
"price": "89.24",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang standaard dn 61 4 m",
"item_id": "gr0000000871375",
"material_number": "23878841",
"price": "89.24",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang clipsysteem DN 35 2,5m met bocht en module
ERIKS Item #: 23878896
Catalogue item no 1: 4.440-627.0
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "karcher zuigslang clipsysteem dn 35 2,5m met bocht en module",
"item_id": "gr0000000871588",
"material_number": "23878896",
"price": "54.69",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang clipsysteem dn 35 2,5m met bocht en module",
"item_id": "gr0000000871588",
"material_number": "23878896",
"price": "54.69",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|