LOC-LINE 90° hose bend-set 1/4"type 9600
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/loc_line.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Pipe system made ??of high quality plastic granules. The system has a high compatibility with other systems.
Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents:
2 90° elbow hoses
4 clamping rings
2 extensions
1 NPT thread connection, 1/8"
1 NPT thread connection, 1/4"
1 round nozzle Ø 1.5 mm
1 round nozzle Ø 3.0 mm
1 round nozzle Ø 6.0 mm
![]() |
LOC-LINE
Hose elbow set 40472 13-pc. 90deg.
ERIKS Item #: 12532940
Catalogue item no 1: 96000106 |
Please login to see prices | |
![]() |
LOC-LINE
Hose elbow set 40473 13-pc. 90deg.
ERIKS Item #: 12532939
Catalogue item no 1: 96000103 |
Please login to see prices | |
![]() |
LOC-LINE
Hose elbow set 8-pc. 90deg. 1/4"
ERIKS Item #: 12532938
Catalogue item no 1: 96000100 |
Please login to see prices |